
- Shaft Seal
- 11.811 in Shaft Diameter
- 13.543 in Housing Bore Diameter
- 0.787 in Width
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 13.543 in |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.093 in |
Shaft Dia. | 11.811 in |
Lip Material | Mill-Right® N |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Application | Severe Service |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 200 °F |
Construction | Model 59 |
Lip Style | Reverse Lip |
Weight | 3.48 LB |
EAN or UPC | 717744178772 |
