
- Shaft Seal
- 17.323 in Shaft Diameter
- 18.898 in Housing Bore Diameter
- 0.912 in Width
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Shaft Dia. | 17.323 in |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 200 °F |
Lip Type | Single Bevel Lip w/Finger Spring |
Construction | Model 59 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Misalignment Tolerance | 0.093 in |
Spring Material | Stainless Steel |
Housing Bore Dia. | 18.898 in |
Lip Base Material | Nitrile |
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Lip Material | Mill-Right® N |
Weight | 6.63 LB |
EAN or UPC | 717744631758 |
