- Shaft Seal
- 8 1/2 in Shaft Diameter
- 9 1/2 in Housing Bore Diameter
- 5/8 in Width
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Lip Material | Mill-Right® N |
| Spring Material | Stainless Steel |
| Seal Design | Assembled Seal |
| Shaft Dia. | 8.5 in |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 9 1/2 in |
| Temperature Range [Min] | -40 °F |
| Lip Style | Reverse Lip |
| Case Construction | Heavy-Duty Carbon Steel |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Pressure [Max] | 7 psi |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Cover/Compensation Ring/Plate Required | No |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment Tolerance | 0.045 in |
| Construction | Model 59 |
| Seal Application | Severe Service |
| Weight | 1.12 LB |
| EAN or UPC | 717744042905 |

