Skip to content Skip to navigation menu
Garlock24700-3769

24700-3769

Model 59 Single Lip Seal with Springs
Item #101081413
  • Shaft Seal
  • 570 mm Shaft Diameter
  • 610 mm Housing Bore Diameter
  • 20 mm Width
Garlock24700-3769
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 570 mm Shaft Diameter
  • 610 mm Housing Bore Diameter
  • 20 mm Width
Seal Application Severe Service
Temperature Range [Min] -40 °F
Misalignment Tolerance 2.36 mm
Inch/Metric Metric
Case Construction Heavy-Duty Carbon Steel
Lip Type Single Bevel Lip w/Finger Spring
Lip Material Mill-Right® N
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Housing Bore Dia. 610 mm
Lip Style Reverse Lip
Surface Speed [Max] 5,000 ft/min
Pressure [Max] 7 psi
Lip Base Material Nitrile
Construction Model 59
Seal Design Assembled Seal
Spring Material Stainless Steel
Temperature Range [Max] 200 °F
Shaft Dia. 570 mm
Weight 6.55 LB
EAN or UPC 717744134235
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison