
- Shaft Seal
- 10 1/2 in Shaft Diameter
- 11 3/4 in Housing Bore Diameter
- 5/8 in Width
Pressure [Max] | 7 psi |
Lip Material | Mill-Right® N |
Cover/Compensation Ring/Plate Required | No |
Housing Bore Dia. | 11 3/4 in |
Surface Speed [Max] | 5,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Lip Base Material | Nitrile |
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 10.5 in |
Temperature Range [Min] | -40 °F |
Lip Style | Reverse Lip |
Misalignment Tolerance | 0.045 in |
Seal Application | Severe Service |
Temperature Range [Max] | 200 °F |
Construction | Model 59 |
Lip Type | Single Bevel Lip w/Finger Spring |
Inch/Metric | Inch |
Weight | 1.73 LB |
EAN or UPC | 717744150631 |
