- Model 59 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 48" x 50" x 1"
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Surface Speed [Max] | 5,000 ft/min |
| Construction | Model 59 |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 50 in |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Temperature Range [Max] | 200 °F |
| Spring Material | Stainless Steel Finger |
| Seal Application | Heavy Duty, Moderate to Severe Service |
| Shaft Dia. | 48 in |
| Lip Type | Single Lip w/Spring |
| Seal Design | Assembled Design |
| Lip Material | Mill-Right® N |
| Weight | 21.99 LB |
| EAN or UPC | 717744114596 |

