
- Shaft Seal
- 16 1/4 in Shaft Diameter
- 18 1/2 in Housing Bore Diameter
- 13/16 in Width
Temperature Range [Max] | 200 °F |
Shaft Dia. | 16.25 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Inch/Metric | Inch |
Misalignment Tolerance | 0.093 in |
Seal Application | Severe Service |
Housing Bore Dia. | 18 1/2 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Nitrile |
Construction | Model 59 |
Temperature Range [Min] | -40 °F |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® N |
Weight | 6.38 LB |
EAN or UPC | 717744106188 |
