- Shaft Seal
- 14.566 in Shaft Diameter
- 16.181 in Housing Bore Diameter
- 5/8 in Width
| Spring Material | Stainless Steel |
| Temperature Range [Max] | 200 °F |
| Lip Style | Reverse Lip |
| Seal Design | Assembled Seal |
| Seal Application | Severe Service |
| Lip Material | Mill-Right® N |
| Construction | Model 59 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Misalignment Tolerance | 0.045 in |
| Shaft Dia. | 14.566 in |
| Surface Speed [Max] | 5,000 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Inch/Metric | Inch |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 16.181 in |
| Weight | 3.788 LB |
| EAN or UPC | 717744868413 |

