Skip to content Skip to navigation menu
Garlock24700-0826

24700-0826

Model 59 Single Lip Seal with Springs
Item #101081221
  • Shaft Seal
  • 29 1/2 in Shaft Diameter
  • 31 1/2 in Housing Bore Diameter
  • 7/8 in Width
Garlock24700-0826
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 29 1/2 in Shaft Diameter
  • 31 1/2 in Housing Bore Diameter
  • 7/8 in Width
Inch/Metric Inch
Misalignment Tolerance 0.093 in
Pressure [Max] 7 psi
Lip Material Mill-Right® N
Shaft Dia. 29.5 in
Case Construction Heavy-Duty Carbon Steel
Seal Design Assembled Seal
Surface Speed [Max] 5,000 ft/min
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Spring Material Stainless Steel
Lip Type Single Bevel Lip w/Finger Spring
Housing Bore Dia. 31 1/2 in
Temperature Range [Min] -40 °F
Construction Model 59
Seal Application Severe Service
Temperature Range [Max] 200 °F
Lip Base Material Nitrile
Lip Style Reverse Lip
Weight 12.12 LB
EAN or UPC 717744167318
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison