
- Shaft Seal
- 38 in Shaft Diameter
- 40 in Housing Bore Diameter
- 7/8 in Width
Housing Bore Dia. | 40 in |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Spring Material | Stainless Steel |
Shaft Dia. | 38 in |
Construction | Model 59 |
Lip Material | Mill-Right® N |
Seal Application | Severe Service |
Misalignment Tolerance | 0.093 in |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Inch/Metric | Inch |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Style | Reverse Lip |
Temperature Range [Max] | 200 °F |
Lip Base Material | Nitrile |
Surface Speed [Max] | 5,000 ft/min |
Seal Design | Assembled Seal |
Weight | 15.39 LB |
EAN or UPC | 717744113391 |
