- Shaft Seal
| Case Construction | Steel Case w/Inner Case |
| Construction | Model 59 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 240 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Application | Heavy Duty |
| Inch/Metric | Inch |
| Lip Style | Internal |
| Shaft Dia. | 30 in |
| Housing Bore Dia. | 31 5/8 in |
| Temperature Range [Min] | -40 °F |
| Spring Material | Stainless Steel Finger |
| Lip Type | Single Lip w/o Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093 Max |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Weight | 9.535 LB |
| EAN or UPC | 717744149437 |

