
- Shaft Seal
- 26.378 in Shaft Diameter
- 28.189 in Housing Bore Diameter
- 0.748 in Width
Shaft Dia. | 26.378 in |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Construction | Model 59 |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® N |
Lip Style | Reverse Lip |
Seal Design | Assembled Seal |
Misalignment Tolerance | 0.093 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | Severe Service |
Housing Bore Dia. | 28.189 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Lip Base Material | Nitrile |
Spring Material | Stainless Steel |
Weight | 8.4 LB |
EAN or UPC | 717744149147 |
