
- Shaft Seal
- 23 1/2 in Shaft Diameter
- 25 1/2 in Housing Bore Diameter
- 7/8 in Width
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 200 °F |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® N |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Application | Severe Service |
Case Construction | Heavy-Duty Carbon Steel |
Housing Bore Dia. | 25 1/2 in |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 23.5 in |
Misalignment Tolerance | 0.093 in |
Lip Base Material | Nitrile |
Construction | Model 59 |
Weight | 7.22 LB |
EAN or UPC | 717744148836 |
