
- Shaft Seal
- 20 1/4 in Shaft Diameter
- 22 1/4 in Housing Bore Diameter
- 7/8 in Width
Shaft Dia. | 20.25 in |
Housing Bore Dia. | 22 1/4 in |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.093 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Design | Assembled Seal |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Single Bevel Lip w/Finger Spring |
Construction | Model 59 |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Weight | 8.56 LB |
EAN or UPC | 717744148461 |
