
- Shaft Seal
- 15 1/8 in Shaft Diameter
- 16 3/4 in Housing Bore Diameter
- 3/4 in Width
Housing Bore Dia. | 16 3/4 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Base Material | Nitrile |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Construction | Model 59 |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Shaft Dia. | 15.125 in |
Lip Material | Mill-Right® N |
Seal Design | Assembled Seal |
Lip Style | Reverse Lip |
Seal Application | Severe Service |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.093 in |
Weight | 3.85 LB |
EAN or UPC | 717744129279 |
