Skip to content Skip to navigation menu
Garlock24700-0223

24700-0223

Model 59 Single Lip Seal with Springs
Item #101080965
  • Shaft Seal
  • 14 3/16 in Shaft Diameter
  • 15 3/4 in Housing Bore Diameter
  • 3/4 in Width
Garlock24700-0223
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 14 3/16 in Shaft Diameter
  • 15 3/4 in Housing Bore Diameter
  • 3/4 in Width
Surface Speed [Max] 5,000 ft/min
Construction Model 59
Misalignment Tolerance 0.093 in
Lip Material Mill-Right® N
Pressure [Max] 7 psi
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Temperature Range [Min] -40 °F
Seal Design Assembled Seal
Temperature Range [Max] 200 °F
Lip Base Material Nitrile
Lip Type Single Bevel Lip w/Finger Spring
Inch/Metric Inch
Housing Bore Dia. 15 3/4 in
Seal Application Severe Service
Lip Style Reverse Lip
Case Construction Heavy-Duty Carbon Steel
Shaft Dia. 14.1875 in
Spring Material Stainless Steel
Weight 3.48 LB
EAN or UPC 717744147587
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison