
- Shaft Seal
- 13 1/4 in Shaft Diameter
- 15 3/8 in Housing Bore Diameter
- 1 in Width
Misalignment Tolerance | 0.093 in |
Seal Design | Assembled Seal |
Housing Bore Dia. | 15 3/8 in |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Seal Application | Severe Service |
Inch/Metric | Inch |
Lip Type | Single Bevel Lip w/Finger Spring |
Pressure [Max] | 7 psi |
Cover/Compensation Ring/Plate Required | No |
Construction | Model 59 |
Lip Style | Reverse Lip |
Lip Material | Mill-Right® N |
Shaft Dia. | 13.25 in |
Weight | 6.16 LB |
EAN or UPC | 717744107314 |
