
- Shaft Seal
- 12 3/4 in Shaft Diameter
- 14 3/4 in Housing Bore Diameter
- 3/4 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Application | Severe Service |
Case Construction | Heavy-Duty Carbon Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Shaft Dia. | 12.75 in |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Housing Bore Dia. | 14 3/4 in |
Temperature Range [Max] | 200 °F |
Lip Style | Reverse Lip |
Inch/Metric | Inch |
Cover/Compensation Ring/Plate Required | No |
Lip Base Material | Nitrile |
Lip Material | Mill-Right® N |
Construction | Model 59 |
Misalignment Tolerance | 0.093 in |
Temperature Range [Min] | -40 °F |
Weight | 4.17 LB |
EAN or UPC | 717744042257 |
