
- Shaft Seal
- 11 13/16 in Shaft Diameter
- 14 in Housing Bore Diameter
- 3/4 in Width
Lip Material | Mill-Right® N |
Misalignment Tolerance | 0.093 in |
Seal Design | Assembled Seal |
Pressure [Max] | 7 psi |
Lip Style | Reverse Lip |
Temperature Range [Min] | -40 °F |
Seal Application | Severe Service |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Housing Bore Dia. | 14 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Base Material | Nitrile |
Spring Material | Stainless Steel |
Shaft Dia. | 11.8125 in |
Construction | Model 59 |
Temperature Range [Max] | 200 °F |
Weight | 5.72 LB |
EAN or UPC | 717744146955 |
