
- Shaft Seal
- 11 1/2 in Shaft Diameter
- 13 1/4 in Housing Bore Diameter
- 3/4 in Width
Construction | Model 59 |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 11.5 in |
Spring Material | Stainless Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Housing Bore Dia. | 13 1/4 in |
Seal Design | Assembled Seal |
Lip Base Material | Nitrile |
Pressure [Max] | 7 psi |
Case Construction | Heavy-Duty Carbon Steel |
Inch/Metric | Inch |
Misalignment Tolerance | 0.093 in |
Lip Style | Reverse Lip |
Temperature Range [Max] | 200 °F |
Seal Application | Severe Service |
Weight | 3.82 LB |
EAN or UPC | 717744130862 |
