Skip to content Skip to navigation menu
Garlock24700-0101

24700-0101

Model 59 Single Lip Seal with Springs
Item #102003185
  • Shaft Seal
  • 10 3/4 in Shaft Diameter
  • 12 1/4 in Housing Bore Diameter
  • 5/8 in Width
Garlock24700-0101
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 10 3/4 in Shaft Diameter
  • 12 1/4 in Housing Bore Diameter
  • 5/8 in Width
Inch/Metric Inch
Construction Model 59
Shaft Dia. 10.75 in
Surface Speed [Max] 5,000 ft/min
Lip Style Reverse Lip
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Housing Bore Dia. 12 1/4 in
Lip Base Material Nitrile
Spring Material Stainless Steel
Misalignment Tolerance 0.045 in
Seal Design Assembled Seal
Lip Type Single Bevel Lip w/Finger Spring
Case Construction Heavy-Duty Carbon Steel
Pressure [Max] 7 psi
Seal Application Severe Service
Temperature Range [Min] -40 °F
Lip Material Mill-Right® N
Temperature Range [Max] 200 °F
Weight 1.96 LB
EAN or UPC 717744625917
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison