
- Shaft Seal
- 9.62 in Shaft Diameter
- 10 7/8 in Housing Bore Diameter
- 5/8 in Width
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 10 7/8 in |
Construction | Model 59 |
Lip Base Material | Nitrile |
Inch/Metric | Inch |
Lip Material | Mill-Right® N |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.045 in |
Seal Design | Assembled Seal |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Case Construction | Heavy-Duty Carbon Steel |
Spring Material | Stainless Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Shaft Dia. | 9.62 in |
Seal Application | Severe Service |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Weight | 1.61 LB |
EAN or UPC | 717744120955 |
