- Model 26HR High Misalignment Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® V
- 17" x 19" x 1"
| Surface Speed [Max] | 1,000 ft/min |
| Construction | Model 26HR |
| Spring Material | Carbon Steel Garter Encapsulared |
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® V |
| Seal Application | High Misalignment Applications |
| Temperature Range [Min] | -22 °F |
| Housing Bore Dia. | 19 in |
| Shaft Dia. | 17 in |
| Temperature Range [Max] | 400 °F |
| Lip Style | Internal |
| Case Construction | Rubber w/ Reinforced OD |
| Seal Design | Molded Design |
| Pressure [Max] | 7 psi |
| Weight | 2.13 LB |
| EAN or UPC | 717744042004 |

