- Model 26HR High Misalignment Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 450 mm x 510 mm x 25 mm
| Lip Material | Mill-Right® N |
| Surface Speed [Max] | 1,000 ft/min |
| Shaft Dia. | 450 mm |
| Construction | Model 26HR |
| Seal Application | High Misalignment Applications |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter Encapsulared |
| Housing Bore Dia. | 510 mm |
| Pressure [Max] | 7 psi |
| Lip Type | Single Lip w/Spring |
| Case Construction | Rubber w/ Reinforced OD |
| Seal Design | Molded Design |
| Temperature Range [Max] | 200 °F |
| Weight | 2.39 LB |
| EAN or UPC | 717744041854 |

