- Shaft Seal
- 4 in Shaft Diameter
- 5 1/8 in Housing Bore Diameter
- 7/16 in Width
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Base Material | Hydrogenated Nitrile |
| Spring Material | Stainless Steel |
| Lip Style | Internal |
| Inch/Metric | Inch |
| Surface Speed [Max] | 1,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Material | Mill-Right® ES |
| Temperature Range [Max] | 300 °F |
| Seal Application | High Performance |
| Construction | Model 26HR |
| Housing Bore Dia. | 5 1/8 in |
| Misalignment Tolerance | 0.015 in |
| Lip Type | Single Lip w/Spring |
| Shaft Dia. | 4 in |
| Pressure [Max] | 7 psi |
| Seal Design | Solid Seal |
| Weight | 0.26 LB |
| EAN or UPC | 717744197858 |

