- Model 26HR Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 17 1/2" x 19 1/2" x 3/4"
| Temperature Range [Max] | 200 °F |
| Shaft Dia. | 17.5 in |
| Lip Style | Internal |
| Housing Bore Dia. | 19 1/2 in |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® N |
| Spring Material | Carbon Steel Garter Encapsulared |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber w/ Reinforced OD |
| Seal Application | High Misalignment Applications |
| Surface Speed [Max] | 1,000 ft/min |
| Lip Type | Single Lip w/Spring |
| Construction | Model 26HR |
| Cover/Compensation Ring/Plate Required | Yes |
| Seal Design | Split Seal |
| Pressure [Max] | N/A |
| Weight | 2.18 LB |
| EAN or UPC | 717744195045 |

