- Model 26E External Lip Seal
- Single Lip w/Spring
- Mill-Right® N
- 11 1/4" x 12 3/4" x 5/8"
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Case Construction | Molded Rubber |
| Surface Speed [Max] | 5,000 ft/min |
| Inch/Metric | Inch |
| Housing Bore Dia. | 12 3/4 in |
| Construction | Model 26E |
| Lip Type | Single Lip w/Spring |
| Lip Material | Mill-Right® N |
| Lip Style | External |
| Temperature Range [Min] | -40 °F |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Max] | 200 °F |
| Pressure [Max] | 7 psi |
| Seal Application | General Purpose |
| Seal Design | Molded Design |
| Shaft Dia. | 11.25 in |
| Weight | 1.202 LB |
| EAN or UPC | 717744041694 |

