
- Model 26 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 360 mm x 404 mm x 20 mm
Seal Design | Molded Design |
Lip Style | Internal |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 404 mm |
Inch/Metric | Metric |
Lip Type | Single Lip w/Spring |
Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
Construction | Model 26 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Temperature Range [Max] | 200 °F |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | General Purpose |
Shaft Dia. | 360 mm |
Temperature Range [Min] | -40 °F |
Spring Material | Stainless Steel Finger |
Lip Material | Mill-Right® N |
Weight | 1.522 LB |
EAN or UPC | 717744209131 |
