- Shaft Seal
- 6.693 in Shaft Diameter
- 7.874 in Housing Bore Diameter
- 0.591 in Width
| Lip Material | Mill-Right® ES |
| Lip Type | Dual Bevel Lip w/Spring |
| Surface Speed [Max] | 5,000 ft/min |
| Spring Material | Stainless Steel |
| Seal Application | High Performance |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 7.874 in |
| Misalignment Tolerance | 0.015 in |
| Temperature Range [Max] | 300 °F |
| Lip Style | Reverse Lip |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Lip Base Material | Hydrogenated Nitrile |
| Shaft Dia. | 6.693 in |
| Inch/Metric | Inch |
| Seal Design | Solid Seal |
| Construction | Model 26R1 |
| Weight | 0.517 LB |
| EAN or UPC | 717744493684 |

