
- Shaft Seal
- 6.496 in Shaft Diameter
- 7.678 in Housing Bore Diameter
- 0.709 in Width
Lip Style | Reverse Lip |
Lip Material | Mill-Right® ES |
Housing Bore Dia. | 7.678 in |
Seal Design | Solid Seal |
Construction | Model 26R1 |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Temperature Range [Max] | 300 °F |
Spring Material | Stainless Steel |
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Base Material | Hydrogenated Nitrile |
Seal Application | High Performance |
Surface Speed [Max] | 5,000 ft/min |
Shaft Dia. | 6.496 in |
Lip Type | Dual Bevel Lip w/Spring |
Misalignment Tolerance | 0.015 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Weight | 0.383 LB |
EAN or UPC | 717744200091 |
