- Shaft Seal
- 3.15 in Shaft Diameter
- 4.135 in Housing Bore Diameter
- 0.512 in Width
| Lip Material | Mill-Right® ES |
| Lip Base Material | Hydrogenated Nitrile |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Lip Type | Dual Bevel Lip w/Spring |
| Housing Bore Dia. | 4.135 in |
| Construction | Model 26R1 |
| Seal Design | Solid Seal |
| Seal Application | High Performance |
| Shaft Dia. | 3.15 in |
| Pressure [Max] | 7 psi |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Spring Material | Stainless Steel |
| Lip Style | Reverse Lip |
| Misalignment Tolerance | 0.015 in |
| Weight | 0.5 LB |
| EAN or UPC | 717744878931 |

