
- Shaft Seal
- 1 5/8 in Shaft Diameter
- 2 3/8 in Housing Bore Diameter
- 3/8 in Width
Temperature Range [Max] | 300 °F |
Construction | Model 26R1 |
Housing Bore Dia. | 2 3/8 in |
Lip Type | Dual Bevel Lip w/Spring |
Shaft Dia. | 1.625 in |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Seal Application | High Performance |
Inch/Metric | Inch |
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Material | Mill-Right® ES |
Lip Base Material | Hydrogenated Nitrile |
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Misalignment Tolerance | 0.015 in |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Seal Design | Solid Seal |
Weight | 0.103 LB |
EAN or UPC | 717744575472 |
