
- Shaft Seal
- 14.567 in Shaft Diameter
- 16.142 in Housing Bore Diameter
- 0.787 in Width
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 0.015 in |
Temperature Range [Max] | 300 °F |
Seal Design | Split Seal |
Spring Material | Stainless Steel |
Housing Bore Dia. | 16.142 in |
Lip Type | Single Bevel Lip w/Spring |
Lip Material | Mill-Right® ES |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 26 |
Case Construction | Molded Rubber w/ Reinforced OD |
Lip Style | Reverse Lip |
Inch/Metric | Inch |
Lip Base Material | Hydrogenated Nitrile |
Shaft Dia. | 14.567 in |
Seal Application | High Performance |
Weight | 1.38 LB |
EAN or UPC | 717744895723 |
