- Shaft Seal
- 390 mm Shaft Diameter
- 440 mm Housing Bore Diameter
- 22 mm Width
| Seal Application | High Performance |
| Shaft Dia. | 390 mm |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® BLACK |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Seal Design | Split Seal |
| Lip Type | Single Bevel Lip w/Spring |
| Lip Base Material | Hydrogenated Nitrile |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Cover/Compensation Ring/Plate Required | Yes |
| Spring Material | Stainless Steel |
| Construction | Model 26 |
| Misalignment Tolerance | 0.38 mm |
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 440 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Lip Style | Reverse Lip |
| Weight | 2.3 LB |
| EAN or UPC | 717744595524 |

