- Shaft Seal
- 5.315 in Shaft Diameter
- 6.496 in Housing Bore Diameter
- 0.551 in Width
| Misalignment Tolerance | 0.015 in |
| Lip Type | Single Bevel Lip w/Spring |
| Pressure [Max] | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Shaft Dia. | 5.315 in |
| Seal Design | Split Seal |
| Spring Material | Stainless Steel |
| Seal Application | High Performance |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® BLACK |
| Construction | Model 26 |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Cover/Compensation Ring/Plate Required | Yes |
| Housing Bore Dia. | 6.496 in |
| Lip Style | Reverse Lip |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Base Material | Hydrogenated Nitrile |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Weight | 0.09 LB |
| EAN or UPC | 717744597054 |

