- Shaft Seal
- 34 1/8 in Shaft Diameter
- 36 1/8 in Housing Bore Diameter
- 0.8 in Width
| Temperature Range [Max] | 300 °F |
| Seal Application | High Performance |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Design | Split Seal |
| Inch/Metric | Inch |
| Misalignment Tolerance | 0.015 in |
| Lip Style | Reverse Lip |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Lip Material | Mill-Right® ES |
| Construction | Model 26 |
| Spring Material | Stainless Steel |
| Shaft Dia. | 34.125 in |
| Housing Bore Dia. | 36 1/8 in |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Type | Single Bevel Lip w/Spring |
| Weight | 3.393 LB |
| EAN or UPC | 717744887735 |

