Skip to content Skip to navigation menu
Garlock24626-4082

24626-4082

Model 26 Single Lip Seal with Springs
Item #105511176
  • Shaft Seal
  • 12 1/2 in Shaft Diameter
  • 14 1/2 in Housing Bore Diameter
  • 3/4 in Width
Garlock24626-4082
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 12 1/2 in Shaft Diameter
  • 14 1/2 in Housing Bore Diameter
  • 3/4 in Width
Inch/Metric Inch
Case Construction Molded Rubber w/ Reinforced OD
Construction Model 26
Seal Design Solid Seal
Lip Type Single Bevel Lip w/Spring
Surface Speed [Max] 5,000 ft/min
Lip Style Reverse Lip
Spring Material Stainless Steel
Housing Bore Dia. 14 1/2 in
Lip Material Mill-Right® BLACK
Misalignment Tolerance 0.015 in
Lip Base Material Hydrogenated Nitrile
Temperature Range [Min] -40 °F
Temperature Range [Max] 300 °F
Shaft Dia. 12.5 in
Pressure [Max] 7 psi
Seal Application High Performance
Weight 1.43 LB
EAN or UPC 717744162757
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison