
- Shaft Seal
- 4 7/16 in Shaft Diameter
- 5 1/2 in Housing Bore Diameter
- 1/2 in Width
Seal Application | High Performance |
Inch/Metric | Inch |
Misalignment Tolerance | 0.015 in |
Lip Style | Reverse Lip |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 5 1/2 in |
Case Construction | Molded Rubber w/ Reinforced OD |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Lip Base Material | Hydrogenated Nitrile |
Lip Type | Single Bevel Lip w/Spring |
Construction | Model 26 |
Shaft Dia. | 4.4375 in |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Lip Material | Mill-Right® ES |
Seal Design | Solid Seal |
Weight | 0.253 LB |
EAN or UPC | 717744561116 |
