
- Shaft Seal
- 2.756 in Shaft Diameter
- 3.543 in Housing Bore Diameter
- 0.394 in Width
Lip Style | Reverse Lip |
Lip Base Material | Hydrogenated Nitrile |
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | High Performance |
Misalignment Tolerance | 0.015 in |
Temperature Range [Min] | -40 °F |
Seal Design | Solid Seal |
Construction | Model 26 |
Lip Material | Mill-Right® BLACK |
Inch/Metric | Inch |
Case Construction | Molded Rubber w/ Reinforced OD |
Shaft Dia. | 2.756 in |
Temperature Range [Max] | 300 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Type | Single Bevel Lip w/Spring |
Housing Bore Dia. | 3.543 in |
Weight | 0.09 LB |
EAN or UPC | 717744185572 |
