
- Shaft Seal
- 18 in Shaft Diameter
- 20 in Housing Bore Diameter
- 5/8 in Width
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 26 |
Housing Bore Dia. | 20 in |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.015 in |
Pressure [Max] | 7 psi |
Shaft Dia. | 18 in |
Lip Style | Reverse Lip |
Lip Base Material | Hydrogenated Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Inch/Metric | Inch |
Lip Material | Mill-Right® BLACK |
Seal Application | High Performance |
Case Construction | Molded Rubber w/ Reinforced OD |
Temperature Range [Max] | 300 °F |
Lip Type | Single Bevel Lip w/Spring |
Temperature Range [Min] | -40 °F |
Seal Design | Solid Seal |
Weight | 2.23 LB |
EAN or UPC | 717744128449 |
