
- Shaft Seal
- 2.756 in Shaft Diameter
- 3.544 in Housing Bore Diameter
- 0.433 in Width
Surface Speed [Max] | 5,000 ft/min |
Seal Application | High Performance |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Lip Material | Mill-Right® V |
Temperature Range [Min] | -22 °F |
Construction | Model 26R1 |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Lip Base Material | Fluoroelastomer |
Housing Bore Dia. | 3.544 in |
Spring Material | Stainless Steel |
Lip Type | Dual Bevel Lip w/Spring |
Shaft Dia. | 2.756 in |
Misalignment Tolerance | 0.015 in |
Lip Style | Reverse Lip |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Design | Solid Seal |
Temperature Range [Max] | 400 °F |
Weight | 0.013 LB |
EAN or UPC | 717744169848 |
