
- Shaft Seal
- 70 mm Shaft Diameter
- 85 mm Housing Bore Diameter
- 9 mm Width
Spring Material | Stainless Steel |
Housing Bore Dia. | 85 mm |
Temperature Range [Min] | -22 °F |
Shaft Dia. | 70 mm |
Pressure [Max] | 7 psi |
Misalignment Tolerance | 0.38 mm |
Lip Type | Dual Bevel Lip w/Spring |
Seal Application | High Performance |
Construction | Model 26R1 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Seal Design | Solid Seal |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Lip Style | Reverse Lip |
Lip Base Material | Fluoroelastomer |
Inch/Metric | Metric |
Case Construction | Molded Rubber w/ Reinforced OD |
Surface Speed [Max] | 5,000 ft/min |
Weight | 0.038 LB |
EAN or UPC | 717744169831 |
