- Model 26R1 Dual Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® V
- 4 1/8" x 5 1/4" x 1/2"
| Temperature Range [Min] | -22 °F |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 4.125 in |
| Lip Style | Internal |
| Construction | Model 26R1 |
| Lip Material | Mill-Right® V |
| Housing Bore Dia. | 5 1/4 in |
| Seal Application | General Purpose |
| Inch/Metric | Inch |
| Case Construction | Rubber w/Reinforced Heel |
| Spring Material | Stainless Steel Finger |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Seal Design | Molded Design |
| Surface Speed [Max] | 5,000 ft/min |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 400 °F |
| Weight | 0.224 LB |
| EAN or UPC | 717744089818 |

