- Shaft Seal
- 2.953 in Shaft Diameter
- 3 15/16 in Housing Bore Diameter
- 0.512 in Width
| Lip Type | Dual Bevel Lip w/Spring |
| Pressure [Max] | 7 psi |
| Lip Style | Reverse Lip |
| Misalignment Tolerance | 0.015 in |
| Temperature Range [Max] | 400 °F |
| Seal Design | Solid Seal |
| Construction | Model 26R1 |
| Spring Material | Stainless Steel |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 3 15/16 in |
| Shaft Dia. | 2.953 in |
| Lip Material | Mill-Right® V |
| Lip Base Material | Fluoroelastomer |
| Temperature Range [Min] | -22 °F |
| Seal Application | High Performance |
| Inch/Metric | Inch |
| Weight | 0.18 LB |
| EAN or UPC | 717744177980 |

