
- Shaft Seal
- 0.984 in Shaft Diameter
- 1.496 in Housing Bore Diameter
- 0.276 in Width
Case Construction | Fabric Reinforced Rubber OD |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Lip Base Material | Fluoroelastomer |
Housing Bore Dia. | 1.496 in |
Construction | Model 26R1 |
Lip Type | Dual Bevel & Dust Lip w/Molded-in Finger Spring |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 400 °F |
Shaft Dia. | 0.984 in |
Seal Application | High Performance |
Inch/Metric | Inch |
Misalignment Tolerance | 0.008 in @ 5000 ft/min, 0.010 in @ 2000 ft/min, 0.015 in @ 1000 ft/min |
Temperature Range [Min] | -22 °F |
Seal Design | Solid Design |
Pressure [Max] | 7 psi |
Weight | 0.04 LB |
EAN or UPC | 717744620004 |
