
- Shaft Seal
- 8.267 in Shaft Diameter
- 9.449 in Housing Bore Diameter
- 0.59 in Width
Shaft Dia. | 8.267 in |
Seal Application | High Performance |
Lip Material | Mill-Right® N |
Temperature Range [Max] | 200 °F |
Housing Bore Dia. | 9.449 in |
Lip Base Material | Nitrile |
Misalignment Tolerance | 0.015 in |
Lip Type | Dual Bevel Lip w/Spring |
Construction | Model 26R1 |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Surface Speed [Max] | 5,000 ft/min |
Lip Style | Reverse Lip |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
Case Construction | Molded Rubber w/ Reinforced OD |
Seal Design | Solid Seal |
Weight | 0.74 LB |
EAN or UPC | 717744040864 |
