- Model 26R1 Dual Lip Seal
- Internal Dual Lip w/One Spring
- Mill-Right® N
- 10 1/4" x 12 1/4" x 5/8"
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Mill-Right® N |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, .010@2000, .008@5000 |
| Housing Bore Dia. | 12 1/4 in |
| Construction | Model 26R1 |
| Pressure [Max] | 7 psi |
| Case Construction | Rubber w/Reinforced Heel |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Lip Style | Internal |
| Seal Application | General Purpose |
| Shaft Dia. | 10.25 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Spring Material | Stainless Steel Finger |
| Weight | 1.177 LB |
| EAN or UPC | 717744040772 |

