- Shaft Seal
- 3 5/8 in Shaft Diameter
- 4.751 in Housing Bore Diameter
- 1/2 in Width
| Temperature Range [Min] | -40 °F |
| Construction | Model 26R1 |
| Lip Base Material | Nitrile |
| Pressure [Max] | 7 psi |
| Housing Bore Dia. | 4.751 in |
| Seal Design | Solid Seal |
| Misalignment Tolerance | 0.015 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 200 °F |
| Lip Material | Mill-Right® N |
| Shaft Dia. | 3.625 in |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Type | Dual Bevel Lip w/Spring |
| Spring Material | Stainless Steel |
| Case Construction | Molded Rubber w/ Reinforced OD |
| Seal Application | High Performance |
| Lip Style | Reverse Lip |
| Weight | 0.153 LB |
| EAN or UPC | 717744040369 |

