- Model 26 Single Lip Seal
- Internal Single Lip w/Spring
- Nitrile
- 40.2650" x 41.765" x 3/4"
| Lip Style | Internal |
| Lip Material | Nitrile |
| Construction | Model 26 |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Max] | 200 °F |
| Pressure [Max] | 7 psi |
| Spring Material | Stainless Steel Finger |
| Case Construction | Rubber w/Reinforced Heel w/Spring Fingers |
| Inch/Metric | Inch |
| Seal Design | Molded Design |
| Housing Bore Dia. | 41.765 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
| Shaft Dia. | 40.265 in |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Weight | 7.5 LB |
| EAN or UPC | 717744191160 |

