
- Model 26 Single Lip Split Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 6 1/2" x 8" x 5/8"
Seal Design | Split Seal |
Case Construction | Rubber w/ Reinforced OD |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@2000, 0.008@5000 |
Lip Material | Mill-Right® N |
Lip Style | Internal |
Construction | Model 26 |
Spring Material | Stainless Steel Finger |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 7 psi |
Cover/Compensation Ring/Plate Required | Yes |
Seal Application | General Purpose |
Shaft Dia. | 6.5 in |
Lip Type | Single Lip w/Spring |
Inch/Metric | Inch |
Housing Bore Dia. | 8 in |
Weight | 0.8 LB |
EAN or UPC | 717744642471 |
